Beli limit switch omron di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON Small Switch D4MC Series (Saklar Batas)
    28%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

    OMRON Small Switch D4MC Series (Saklar Batas)
    Deskripsi:
    Economical, High Utility Enclosed Switch- Enclosed Switches with Built-in Basic Switches for HighRepeatability and Durability of 10 Million Operations Minimum.- Panel mount versions have the same operating position asZ Basic Switch.- Suitable for applications demanding higher mechanicalstrength, dustproof and drip-proof properties than thoseon basic switches.- Resin molded terminal versions are available.- Approved by UL, CSA, and CCC (Chinese standard).(Ask your OMRON representative for information onapproved models.)
  2. OMRON Limit/Interlock Switch
    Mulai

    Rp1.899.900

    OMRON Limit/Interlock Switch
    Deskripsi:
    Offering accurate detection and reliable precision, these mechanical limit switches help keep electrical equipment functioning properly. They activate or deactivate machine power when travel limits have been exceeded.
    atribut:
    • UNSPSC: 39121509
    • Body Material: Aluminium
  3. OMRON 2-Circuit Limit Switch WLG
    Mulai

    Rp1.199.900

    OMRON 2-Circuit Limit Switch WLG
    Deskripsi:
    A crossbar contact with high contact reliability is standard. Applicable to both general load and minute load. 90° overtravel, one-side operation setting and 4-direction mounting function are standard. IP67 protection structure. Acquired EN / IEC, UL, cUL, CCC standards. Wiring storage space is expanded by downsizing the built-in switch. A steel screw that is attracted to a screwdriver with a magnet is used for the terminal screw of the built-in switch. Instead of insulating paper, insulation is secured with resin and elastomer. Uses an operation display lamp with a wide viewing angle.
    atribut:
    • Protection Structure: IP67
  4. OMRON 2-Circuit Limit Switch (Saklar Batas)
    Mulai

    Rp1.199.900

    OMRON 2-Circuit Limit Switch (Saklar Batas)
    Deskripsi:
    A type with an operation indicator that makes it easy to check the operation can be selected according to the wiring specifications. Environmentally resistant type, long life type
  5. OMRON Limit Switch Coil Spring
    Mulai

    Rp529.900

    OMRON Limit Switch Coil Spring
    Deskripsi:
    Limit Switch Coil Spring
    atribut:
    • Item Code: HL5 5427F
    • Actuator Type: Coil spring type
    • Allowable Operating Speed (mm-m/s): 5 to 0.5
    • Allowable Operation Frequency (times/minute): (mechanical)120 (electrical)30
    • Ambient Humidity (%RH): 35 to 95
    • Contact Resistance for Initial Value (miliΩ): 25 or less
    • Earth Terminal: none
    • Force Required for Operation (OF) (N): max 1.47
    • Impact Resistance Durability (m/s²): 1000
    • Inrush Current (A): (Normally closed) Max. 24, (Normally open) Max. 12
    • Insulation Resistance (MΩ): 100 or more (at DC500V megger)
    • Mechanical Durability: 10 million times or more (subject to certain conditions)
    • Operating Ambient Temperature (°C): -10 to 65 (but no freezing)
    • Protection Class: IP65
    • Purpose: Ideal for printing machines, molding machines, light machinery, etc.
    • Rated Frequency (Hz): 50/60
    • Shock Resistance Malfunction (m/s): 300
    • Vibration Resistance (Malfunction): 10~55Hz double vibration line 1.5mm
    • Withstand Voltage: (Between terminals of the same polarity) AC1000V 50/60Hz 1min (Between live metal part and earth) AC1500V 50/60Hz 1min (Between each terminal and non-current metal parts) AC1500V 50/60Hz 1min
  6. OMRON Small Limit Switch HL-5000 (Saklar Batas)
    Mulai

    Rp189.900

    OMRON Small Limit Switch HL-5000 (Saklar Batas)
    Deskripsi:
    A small, low-priced and practical limit switch. The head, box, and cover use a concave-convex meshing system to maintain robustness. The unique head structure allows a large OT and smooth operation. Easy to do wiring work with the box conduit opening open. Acquired ccc standard. Ideal for printing machines, molding machines, and light machines.
  7. OMRON Safety, Limit Switch
    Mulai

    Rp789.900

    OMRON Safety, Limit Switch
    Deskripsi:
    Robust safety limit switch with metal housing Slow-action and snap-action contact with certified direct opening operation certification.
    atribut:
    • Rated Sealed Thermal Current (A): 20 (EN60947-5-1)(I the)
    • Protection Class: IP67(EN60947-5-1)
    • Vibration Resistance (Malfunction): 10-55Hz 0.75mm single amplitude
    • Electric Shock Protection Class: Class I (with ground terminal)
    • Type: General-purpose limit switch
    • Allowable Operating Speed (mm-m/s): 1 to 0.5
    • Contact Resistance (miliΩ): 25 or less
    • Electrical Durability: 500,000 operations or more (250 VAC, 10 A resistance load)
    • Impact Resistance Durability (m/s²): 1000
    • Inrush Current (A): Up to 30
    • Insulation Resistance (MΩ): 100 or more between homopolar terminals and between terminals and non-charged metal parts (at 500 VDC)
    • Mechanical Durability (times): 30 million or more
    • Minimum Applicable Load: 5V DC, 180mA resistance load (N level reference value)
    • Operating Humidity Range: 95% RH or less
    • Operating Temperature Range (°C): -40 to +80 (no icing)
    • Rated Frequency (Hz): 50/60
    • Rated Impulse with Stand Voltage (kV): Between terminals of the same pole: 2.5 Between each terminal and ground: 4
    • Rated Insulation Voltage (V) : 600(EN60947-5-1)(Ui)
    • Shock Resistance Malfunction (m/s²): 300 or more
    • Type Of Actuator: Variable roller lever type
  8. OMRON Compact Safety Limit Switch D4F (Saklar Batas Pengaman)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    OMRON Compact Safety Limit Switch D4F (Saklar Batas Pengaman)
    Deskripsi:
    World's smallest class safety limit switch Limit switch (4 contacts) with the world's smallest direct opening mechanism. High sensitivity safety limit switch. The built-in switches are available in 2-contact / 4-contact types. Protection structure IP67. Acquired UL, EN (TUV), and CCC standards.
    atribut:
    • Rated Frequency (Hz): 50/60
    • Allowable Operation Frequency (times/minute): Mechanical: 120, Electrical: 30
    • Pollution Degree (Environment to Use): Pollution degree 3 (EN60947-5-1)
    • Allowable Operating Speed (mm-m/s): 1-0.5
    • Conditional Short Circuit Current (A): 100 (EN60947-5-1)
    • Contact Spacing (mm): Minimum 2x2
    • Insulation Resistance (MΩ): 100 or more (at 500 VDC) between homopolar and heteropolar terminals, between charged metal parts and ground, between each terminal and non-charged metal parts
    • Minimum Applicable Load (V-mA): 24 DC-4 resistance load, 4 circuits (N level reference value)
    • Open thermal Current (A) : 2.5 (EN60947-5-1)
    • Operating Ambient Temperature (°C): -30 to 70 (but no freezing)
    • Shock Resistance Destruction (m/s²): 1000 or more
    • Shock Resistance Malfunction (m/s²): 300 or more
  9. OMRON Large Basic Switch Z-15GW-B OMI
    Mulai

    Rp91.900

    OMRON Large Basic Switch Z-15GW-B OMI
    atribut:
    • Product Code: Z15G1303C
    • Family Type: Z
  10. OMRON Miniature Basic Switch (Saklar Mikro)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp37.900

    OMRON Miniature Basic Switch (Saklar Mikro)
    Deskripsi:
    Miniature Basic Switch, 15 A at 250 VAC, Pin plunger, SPDT, Solder terminals, Max Operating Force 1.96 N
  11. OMRON Small basic switch VX (Saklar Mikro)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp27.900

    OMRON Small basic switch VX (Saklar Mikro)
    Deskripsi:
    Even with low load operation, high contact contact force
    atribut:
    • Protection Class: IEC IP40
    • Rated Voltage (V): AC250
    • Electric Shock Protection Class: Class I
    • Contact Resistance (miliΩ): 30 or less (initial value)
    • Electrical Durability: 500,000 operations or more (30 operations/min)
    • Inrush Current (A): Always closed: up to 15 Always open: up to 15
    • Insulation Resistance (MΩ): 100 or more (with DC500V insulation resistance meter)
    • Location to Install: Lever: A position far from the push button (standard position)
    • Mechanical Durability: 50 million operations or more (60 operations / min)
    • Minimum Applicable Load (V-mA): DC5-160 (reference value)
    • Operating Humidity Range (%RH): 85 or less (at 5 to 35 ° C)
    • Operating Temperature Range (°C): -25 to + 105 + 60% RH or less (however, no freezing or condensation)
    • PTI (Proof Tracking Index): 175
    • Type of Terminal: Solder terminal type
    • Withstand Voltage: Between terminals of the same pole: AC1000V 50 / 60Hz 1min Between the charging metal part and the ground, between each terminal and the non-charging metal part: AC1500V 50 / 60Hz 1min * When using a separator
  12. OMRON Subminiature Basic Switch Hinge Lever (Saklar Mikro)
    Mulai

    Rp42.900

    OMRON Subminiature Basic Switch Hinge Lever (Saklar Mikro)
    Deskripsi:
    Subminiature Basic Switch Hinge lever, 125 VAC 5 A
    atribut:
    • Item Code: SS5M0004M
    • Actuator Type: Hinge Lever
    • Contact Configuration: SPDT-NO/NC
    • Contact Material: Silver
    • IP Rating : IP40
    • Maximum Operating Temperature (°C): 85
    • Mechanical Life (operations): 30000000
    • Minimum Operating Temperature (°C): -25
    • Operating Force (N) : 0.49
    • Operating Temperature Range (°C): -25 to +85
    • Release Force (N) : 0.06
    • Terminal Type: Solder
    • contact Current Rating (A): 5 (@125V AC)
  13. OMRON Plunger Limit Switch
    Mulai

    Rp5.399.900

    OMRON Plunger Limit Switch
    Deskripsi:
    These roller-plunger limit switches have actuators mounted on the top of their body that actuate from horizontal movement.
  14. LARKIN Micro Switch
    Mulai

    Rp45.900

    LARKIN Micro Switch
    Deskripsi:
    Micro Switch Sensor LARKIN Micro Switch Type LA167-Z7/704 Saklar Micro Switch memiliki fungsi yang sama dengan saklar listrik atau push button, yaitu sebagai saklar ON – OFF dengan cara menghubungkan atau memutuskan aliran listrik.
  15. OMRON Rod Actuated Limit Switch
    Mulai

    Rp2.699.900

    OMRON Rod Actuated Limit Switch
    Deskripsi:
    These wobble-stick limit switches have coil-spring actuators that bend when force is applied and return to their original position once they are no longer under force.
  16. OMRON Compact Limit Switch D4C (Saklar Batas)
    Mulai

    Rp489.900

    OMRON Compact Limit Switch D4C (Saklar Batas)
    atribut:
    • Internal capacity: 1 piece
  17. OMRON Miniature Basic Switch V (Saklar Mikro)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp49.900

    OMRON Miniature Basic Switch V (Saklar Mikro)
    Deskripsi:
    Thermosetting case V-15/V-10 type Can be used for current interruption when opening and closing the door
Daftar Harga limit switch omron Terbaru November 2026
OMRON Limit Switch WL Series (Saklar Batas)Rp309.900
OMRON Small Switch D4MC Series (Saklar Batas)Rp179.900
OMRON Limit/Interlock SwitchRp1.899.900
OMRON 2-Circuit Limit Switch WLGRp1.199.900
OMRON 2-Circuit Limit Switch (Saklar Batas)Rp1.199.900
OMRON Limit Switch Coil SpringRp529.900
OMRON Small Limit Switch HL-5000 (Saklar Batas)Rp189.900
OMRON Safety, Limit SwitchRp789.900
OMRON Compact Safety Limit Switch D4F (Saklar Batas Pengaman)Rp1.199.900
OMRON Large Basic Switch Z-15GW-B OMIRp91.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)